Beli pemasang baut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dextone Thread Locker (Lem Baut)
    Mulai

    Rp329.900

    Dextone Thread Locker (Lem Baut)
    Deskripsi:
    Lem Dextone blue thread locker adalah lem satu komponen yang kering saat tidak ada nya udara pada saat pemasangan material seperti baut. Dextone blue thread locker memiliki daya kekuatan rekat sedang yang melapisi ulir drat untuk membantu menahan getaran, kebocoran dan dapat digunakan untuk semua macam baut dan mur 1/4-3/4 (6mm-20mm). Mengurangi pemakaian dan penggantian mur dan baut yang berlebihan.
    atribut:
    • Density (g/mL): 1.10
  2. SKF Fitting Tool (Alat Pemasang Bantalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.999.900

    SKF Fitting Tool (Alat Pemasang Bantalan)
    Deskripsi:
    The TMFT 36 facilitates the mounting of different bearings with bore diameters from 10 – 55 mm (0.39 – 2.17 in). The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimising the risk of damaging the bearing’s raceways or rolling elements. The TMFT 36 is also suitable for mounting other components such as bushings, seals and pulleys.
    atribut:
    • Allowed Temperature for Mounting Object (°C): -30-110
    • Case Dimensions (LxHxW) (mm): 530x110x360
    • Content: 12x Impact rings A12x Impact rings B12x Impact rings C1x Impact sleeve A1x Impact sleeve B1x Impact sleeve C1x Hammer1x printed instructions for use1x Carrying case (size C)
    • Hammer Length (mm): 315
    • Hammer Material: Steel, PU
    • Hammer Type: Deadblow hammer
    • Hammer Weight (kg): 0.9
    • Hammer Width (mm): 115
    • Hammerhead: Sturdy polyurethane (PU) preventing damage to the sleeve heads
    • Models of Rings: Three, named A,B,C
    • Mounting Depth (mm): A, 221 B, 221 C, 226
    • Mounting Force Generation: Hammer
    • Number of Rings: 36
    • Number of Sleeves: Three, named A,B,C
    • Provided with Handprotectors: No
    • Recommended Applications: For manual mounting of bearings, bushings, seals, rings, pulleys in industrial, construction and agricultural applications
    • Ring Material: Impact resistant polyamide (PA)
    • Sleeve Material: Glassfiber filled polyamide (PA)
    • Sleeve Outer Diameter (mm): A, 25 B, 45 C, 66
    • Sleeve Outer Lengths (mm): A, 228 B, 235 C, 245
    • Suitable for Bearing Mounting on a Sleeve (adapter or withdrawal): Not recommended
    • Suitable for Bearing Mounting on a Tapered Seating (conical shaft): Not recommended
    • Suitable for Workpiece Mounting in a Housing: Yes
    • Workpiece Bore Diameter (mm): 10-55
    • Workpiece Outer Diameter (mm): 26-120
  3. Yoshinobu Hex Socket Flat Head Cap Screw Countersunk L Black (Baut L Flat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    Yoshinobu Hex Socket Flat Head Cap Screw Countersunk L Black (Baut L Flat)
    Deskripsi:
    Baut verseng dari Yoshinobu ini memiliki ukuran diameter 3- 12mm dan rata rata digunakan di semua perusahaan manufaktur
    atribut:
    • Color: Black
    • Drat Type: Full Drat
    • Surface Treatment: Black Steel
  4. BOSCH Mesin Bor Pembuka Baut
    Mulai

    Rp8.699.900

    BOSCH Mesin Bor Pembuka Baut
    Deskripsi:
    Ideal untuk pemasangan roda pada mobil, scaffolding dan konstruksi rak, di bengkel dan pusat servis dan untuk penyekrupan langsung pada beton dan kayuPegangan nyaman berkat softgrip dan pusat gaya gravitasi yang baik karena pegangan tengahnyaKetangguh
  5. monotaro Mata Kunci Sok Baut Roda 12.7 Sq O Ring dengan Pin
    Mulai

    Rp149.900

    monotaro Mata Kunci Sok Baut Roda 12.7 Sq O Ring dengan Pin
    Deskripsi:
    Mata kunci sok tipis yang cocok untuk mesin bor pembuka baut. Didesain khusus untuk melepas dan memasang wheel nut mobil. Terdapat cover resin yang bisa dilepas pasang. Cover ini dipakai agar tidak menggores roda. Sangat mudah untuk membedakan ukuran soket karena ukurannya dibedakan berdasarkan warna.
    atribut:
    • Material: Chrome-molybdenum steel (CR-MO)
    • Overall Length (mm): 86
    • Plug Angle (mm): 12.7 (1/2sq)
    • Socket Size (mm): 17
    • Outer Diameter d (mm): (Without/With cover) 24.5/27.0
  6. TEKIRO Machine Block Wrench (Kunci Pas Roda)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp68.900

    TEKIRO Machine Block Wrench (Kunci Pas Roda)
    Deskripsi:
    untuk membuaka dan memasang baut yang ada pada block mesin/kendaraan yang berbentuk lurus dan berdimensi 235mm, 24mm 17mmFungsi : untuk membuaka dan memasang baut yang ada pada block mesin/kendaraanMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 17 x 24
  7. TEKIRO Air Impact Wrench Jumbo Hammer (Kunci Sok Angin)
    Mulai

    Rp2.299.900

    TEKIRO Air Impact Wrench Jumbo Hammer (Kunci Sok Angin)
    Deskripsi:
    Alat ini termasuk kedalam kategori Air Tools yang biasa digunakan untuk dengan bantuan Compressor, untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, torsi maksimum 678 Nm dengan kecepatan tanpa beban 1000 Rpm, Dapat membuka baut sampai 16mm dengan menggunakan mata sok drive 1/2". panjang 99 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchiMaterial : Chrome Vanadium
    atribut:
    • Size (inch): 1/2
    • Speed (rpm): 10000
    • Bolt capacity (mm): 16
    • Square Driver (inch): 1/2
    • Air Inlet (NPT): 1/4
    • Hose size (mm): 10
    • Material: Chrome Vanadium
    • Maximum Torque (N m): 678
    • Sound Presuure (dBA): 94
    • Vibration (m/s²): 2.8
  8. JONNESWAY Anti-Slip Grip Ratchet Handle
    Mulai

    Rp509.900

    JONNESWAY Anti-Slip Grip Ratchet Handle
    Deskripsi:
    Ratchet adalah kelengkapan kunci socket yang digunakan untuk melepas/memasang baut yang dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Selama proses melepas atau memasang cukup dengan cara menarik dan mendorong batang ratchetnya. Untuk mengubah arah putaran kunci sock, cukup dengan memutar kunci pembalik. Ratchet handle dan head dibuat dari besi tempa dengan drive pada salah satu sisi dan tuas pemutar yang memiliki pengatur arah putaran pada head. Standard rachet terdiri dari ukuran dan bentuk yang berbeda-beda untuk penggunaan yang berbeda-beda pula, terdiri dari swivel head, long handle, short handle, dan bent handle swivel head. Ratchet dipasang dengan drive socket untuk melepas dan memasang komponen pengikat di semua penggunaan yang cukup ruang. Yakinkan socket terpasang dengan baik ke ratchet lug. Jangan pergunakan extension pada ratchet atau memukul dengan hammer karena dapat menyebabkan kerusakan tool atau cidera. Selalu menarik ratchet, jangan didorong.
    atribut:
    • Size: 36 Teeth (Size: 1/2inch Dr.)
  9. TEKIRO Coupling Nut Wrench (Kunci Kopling)
    Mulai

    Rp94.900

    TEKIRO Coupling Nut Wrench (Kunci Kopling)
    Deskripsi:
    TEKIRO KUNCI BLOK MESIN 39x41 / KUNCI BLOK / TOOLS / PERKAKASKunci blok mesin 39x41 merupakan peralatan tangan yang umumnya terbuat dari bahan logam dengan paduan chrome vanadium. Kunci blok ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur pda blok mesin.untuk mengendorkan, melepas dan memasang baut atau mur pada blok mesin yang memiliki momen pengencangan yang cukup besarMaterial : Chrome Vanadium
    atribut:
    • Size (mm): 39x41
    • Thickness (mm): 4
    • Overall Length (mm): 270
    • Material: Chrome Vanadium
  10. TEKIRO Double Box End Wrench Torx (Kunci Ring)
    Mulai

    Rp109.900

    TEKIRO Double Box End Wrench Torx (Kunci Ring)
    Deskripsi:
    untuk membuka dan memasang mur/baut dengan ukuran E06xE08mm yang mempunyai dimensi 113mmx6mmx6mm
  11. TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.699.900

    TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
  12. TEKIRO DR. Deep Wall Socket 1/2inch 6pt (Mata Sock)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp47.900

    TEKIRO DR. Deep Wall Socket 1/2inch 6pt (Mata Sock)
    Deskripsi:
    TEKIRO 1/2 INCH KUNCI SOCK DEEP WALL 6 PT 08 MM merupakan suatu alat yang di desain untuk membuka dan mengencangkan baut atau mur dengan mata sock yang jauh lebih panjang dari yang normalnya Fungsi : untuk membuka dan memasang baut atau murMaterial : Chrome VanadiumDimensi : 77mm 34mm 13mm
    atribut:
    • Dimension 3 (mm): 13
  13. TEKIRO Ratchet Handle (Gagang Sok Ratchet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp169.900

    TEKIRO Ratchet Handle (Gagang Sok Ratchet)
    Deskripsi:
    TEKIRO Ratchet Handle [3/8 Inchx7.5 Inch] adalah kelengkapan kunci socket yang digunakan untuk melepas atau memasang baut yang dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Selama proses melepas atau memasang cukup dengan cara menarik dan mendorong batang ratchetnya. Untuk mengubah arah putaran kunci sock, cukup dengan memutar kunci pembalik.Ratchet handle dan head dibuat dari besi tempa dengan drive pada salah satu sisi dan tuas pemutar yang memiliki pengatur arah putaran pada head. Standard rachet terdiri dari ukuran dan bentuk yang berbeda-beda untuk penggunaan yang berbeda-beda pula, terdiri dari swivel head, long handle, short handle, dan bent handle swivel head. Ratchet dipasang dengan drive socket untuk melepas dan memasang komponen pengikat di semua penggunaan yang cukup ruang. Yakinkan socket terpasang dengan baik ke ratchet lug. Jangan pergunakan extension pada ratchet atau memukul dengan hammer karena dapat menyebabkan kerusakan tool atau cidera. Selalu menarik ratchet, jangan didorong.TEKIRO 3/8 INCH RATCHET HANDLE 7.5 INCH merupakan suatu alat yang digunakan untuk melepas atau mengencangkan baut dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Apabila ingin merubah putaran kunci sock, cukup dengan memutar kunci pembalik.Fungsi : melepas dan mengencangkan baut atau murMaterial : Chrome VanadiumDimensi : 199mm 83mm 12mm
  14. TEKIRO DR. Deep Wall Socket 1/2inch 12pt (Mata Sock)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp47.900

    TEKIRO DR. Deep Wall Socket 1/2inch 12pt (Mata Sock)
    Deskripsi:
    Kunci sock yang didesain untuk membuka dan mengencangkan baut dan mur dengan mata sock yang lebih panjang daripada ukuran normalnya.Tekiro Mata Sock Deep Wall 1/2 Inch 12PT 08 mmItem Code : SC-DW0509TEKIRO 1/2 INCH KUNCI SOCK DEEP WALL 12 PT 8 MM merupakan suatu alat yang di desain untuk membuka dan mengencangkan baut atau mur dengan mata sock yang jauh lebih panjang dari yang normalnya Fungsi : untuk membuka dan memasang baut atau murMaterial : Chrome VanadiumDimensi : 77mm 34mm 13mm
    atribut:
    • Dimension 3 (mm): 13
  15. TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)
    Deskripsi:
    Kunci yang berfungsi untuk membuka atau memasang mur baut ukuran 12 mm Model ratchet, dalam batang ini terdapat roda gigi yang bisa diatur putaran searah atau berlawanan jarum jam, jadi dalam penggunaan tidak perlu mengangkat kunci
  16. TEKIRO Adjustable Wrench Insulated (Kunci Inggris)
    Mulai

    Rp689.900

    TEKIRO Adjustable Wrench Insulated (Kunci Inggris)
    Deskripsi:
    TEKIRO Kunci Inggris Insulasi. Merupakan kunci inggris dengan pelapis vde pada bagian handle. Digunakana untuk mengencangkan atau membuka baut dan mur pada benda kerja yang dialiri listrik atau komponen kelistrikan berat lainnya. Dengan material chrome vanadium dan pelapis vde yang tahan hingga 1000V, membuatnya aman untuk penggunaan yang lebih luas.Fungsi : Untuk membuka atau memasang baut dan mur pada komponen kelistrikanMaterial : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  17. TEKIRO Double Open End Wrench (Kunci Pas)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp26.900

    TEKIRO Double Open End Wrench (Kunci Pas)
    Deskripsi:
    TEKIRO Kunci Pas merupakan kunci pas yang didesain presisi untuk membuka atau memasang baut dan mur pada sebuah media. Cocok untuk perlengkapan perkakas rumah, kebutuhan buat motor, mobil dan juga para mekanik dan juga teknisi.
  18. TEKIRO T-Socket Fixed Wrench (Kunci Sok)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp26.900

    TEKIRO T-Socket Fixed Wrench (Kunci Sok)
    Deskripsi:
    TEKIRO T-TYPE SOCKETuntuk membuka dan memasang mur/baut dengan bentuk Tmaterial Chrome Vanadium head socket, High durable rusting painting, High torque strength, Durable hardnessMaterial : Chrome Vanadium
    atribut:
    • Dimension 3 (mm): 300
  19. TEKIRO Cross Wrench 4 Ways (Kunci Roda Palang)
    Mulai

    Rp109.900

    TEKIRO Cross Wrench 4 Ways (Kunci Roda Palang)
    Deskripsi:
    TEKIRO 4 WAYS CROSS WRENCH 14" untuk membuka dan memasang mur/baut dengan berbagai ukuran, dengan bentuk ways cross (14 inchi) menjadikan mudah dalam beroperasi. Mempunyai dimensi 35 mm, 23 mm, 35 mmTekiro 4 ways cross wrench. Merupakan kunci dengan 4 cabang dan ukuran berbeda sehingga memungkinkan penggunaan lebih luas dan ringkas tanpa memerlukan lebih banyak alat. Dengan material chrome vanadium stainless steel yang kuat dan lebih tahan karat.Fungsi : untuk membuka atau memasang mur roda ketika akan melepas atau memasang roda mobilMaterial : Chrome vanadiumUkuran 14"Terdiri dari 17-19-21-23mm
    atribut:
    • Dimension 1 (mm): 353
    • Dimension 2 (mm): 26
    • Dimension 3 (mm): 17 - 19 - 21 - 23
    • Material: Chrome Vanadium Stainless Steel
    • Size (inch): 14
    • Size (mm): 17x19x21x23
    • Dimension 4 (mm): 23
  20. TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp31.900

    TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Deskripsi:
    TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 5 (mm): 31
Daftar Harga pemasang baut Terbaru October 2026
Dextone Thread Locker (Lem Baut)Rp329.900
SKF Fitting Tool (Alat Pemasang Bantalan)Rp19.999.900
Yoshinobu Hex Socket Flat Head Cap Screw Countersunk L Black (Baut L Flat)Rp97.900
BOSCH Mesin Bor Pembuka BautRp8.699.900
monotaro Mata Kunci Sok Baut Roda 12.7 Sq O Ring dengan PinRp149.900
TEKIRO Machine Block Wrench (Kunci Pas Roda)Rp68.900
TEKIRO Air Impact Wrench Jumbo Hammer (Kunci Sok Angin)Rp2.299.900
JONNESWAY Anti-Slip Grip Ratchet HandleRp509.900
TEKIRO Coupling Nut Wrench (Kunci Kopling)Rp94.900
TEKIRO Double Box End Wrench Torx (Kunci Ring)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)